Westin 12in 2-Light Matte Black Modern Industrial Ceiling Light Semi Flush Mount

  • Mfr # 95711-MB

  • Zoro # G510386158


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear Glass
Light Source
Incandescent
Safety Rated
Damp
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95711-MB
Zoro #
G510386158
UPC #
46335082977
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Clear Glass
Light Source
Incandescent
Safety Rated
Damp
Number of Lights
2
Certification
UL/CUL
Connection Type
Hard Wired

Description

With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Matte Black or Satin Platinum finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.