Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Westin 5.25in 1-Light Brushed Gold Modern Industrial Indoor Wall Sconce with Clear Glass Shade
- Mfr # 95701-BG
- Zoro # G010385347
product price:Â
$
40.99
/ea
Key Features
Color
Clear Glass
Housing Finish
Brushed Gold
Number of Lights
1
Standards
UL/CUL
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95701-BG
- Zoro #
- G010385347
- UPC #
- 046335101173
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Brushed Gold
- Number of Lights
- 1
- Standards
- UL/CUL
- Safety Rated
- Damp
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Brushed Gold finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.