Willow Creek 60 Watt 1 Light Brushed Gold Pendant with Clear Glass Shade

  • Mfr # D204M-12P-BG

  • Zoro # G410385305


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Brushed Gold
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D204M-12P-BG
Zoro #
G410385305
UPC #
46335122147
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Brushed Gold
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Crisp and clear blown glass shades, a luxurious brushed gold finish, and an airy design work to create the striking simplicity found in the Willow Creek collection. The shape of the glass gives a nod to a Modern Industrial interpretation but the overall clean appeal makes this fixture a perfect compliment to virtually any interior. The fixture is easy to install and is ideal for filament style bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.