Shop TROY LIGHTING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1 Light Braxton Pendant Patina Brass
- Mfr # F4118-PBR
- Zoro # G822904606
product price:Â
$
1,103.99
/ea
Key Features
Length
18 in
Voltage
120V
Number of Lights
1
Collection Name
Braxton
Finish
Patina Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4118-PBR
- Zoro #
- G822904606
- UPC #
- 197292158998
- Country of Origin
- Viet Nam
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Braxton
- Item
- Braxton Pendant
- Finish
- Patina Brass
- Damp/Wet Rating
- Damp Rated
- Lamp Base
- E26 Medium Base
- Watts
- 15 W
- Body Material
- Steel
- Certification
- cUL Listed
Dimensions
- Height
- 6.5 in
- Length
- 18 in
- Width
- 18 in
Description
Braxton speaks to refined utility in both form and function. The shallow RLM-style shade in Patina Brass nods to industrial influence, while the clear optic glass diffuses light beautifully through prismatic ridges. Available as a 1-light flush mount or pendant, Braxton is a versatile fixture for any contemporary space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.