
Within 60 Watt 4 Light Matte Black Pendant with Cage Shade
Mfr # D237M-12P-MB
Zoro # G010386245
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
4
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D237M-12P-MB
Zoro #
G010386245
UPC #
46335100633
Country of Origin
China
Details
Number of Lights
4
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Description
Bold design and edgy shapes with a bit more flair, captures the trend for a more casual and fresh aesthetic that creates visual interest in your homes environment. Our Within collection is layered with the richness of the black finish and warmth of the aged gold accents, elevating our everyday style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.