Xander 60 Watt 12 Light Aged Warm Brass Pendant with Black Cage Shade

  • Mfr # 92850-AWB

  • Zoro # G910386161


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Light Type
Incandescent
Finish
Aged Warm Brass
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92850-AWB
Zoro #
G910386161
UPC #
046335063709
Country of Origin
China

Details

Number of Lights
12
Light Type
Incandescent
Finish
Aged Warm Brass
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Retro yet boldly sophisticated. The Xander collection is sure to turn heads. Made from durable steel for long-lasting style in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.