
Shop DESIGNERS FOUNTAIN
See all product information
Zane 5in 1-Light Brushed Nickel Industrial Indoor Wall Sconce with Clear Seedy Glass Shade
Mfr # D241M-1B-BN
Zoro # G210385345
product price:Â $32.29
/eaKey Features
Finish
Brushed Nickel
Glass Color
Clear Seedy Glass
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D241M-1B-BN
Zoro #
G210385345
UPC #
46335102774
Country of Origin
China
Details
Finish
Brushed Nickel
Glass Color
Clear Seedy Glass
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Number of Lights
1
Description
Simple lines and Blown Seedy Glass shades are the highlight of the Zane collection. Offered in todays trending finishes, the clean design works to address a multitude of styles while the oversized backplate will make installation a breeze. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.