Shop CORBETT LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Toulouse 6 Light Integrated LED Chandelier in Vintage Brass
- Mfr # 504-42-VB
- Zoro # G416138738
product price:Â
$
8,994.99
/ea
Key Features
Housing Finish
Vintage Brass
Fixture Wattage
44 W
CRI
90
Material
Brass
Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504-42-VB
- Zoro #
- G416138738
- UPC #
- 197292122760
- Country of Origin
- China
Dimensions
- Height
- 29 in
- Width
- 42 in
- Chain Length
- 72 in
Details
- Item
- Chandelier
- Housing Finish
- Vintage Brass
- Fixture Wattage
- 44 W
- CRI
- 90
- Material
- Brass
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Includes
- Fixture, Hardware
- Voltage
- 120V to 277V
- Lumens
- 1875
- Series
- Toulouse
- Number of Lights
- 6
- Integrated LED
- Yes
- Location Rating
- ETL Damp
Description
Drawing influence from the modernist era, Toulouse features sleek LED tubes surrounded by stacked oval-shaped glass orbs. The moody light bronze glass shades create bubble-like stacks, separated by Vintage Brass cuffs. Available as a sconce and a chandelier in two sizes, Toulouse is perfect for those who appreciate maximalist style with a contemporary twist.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.