Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S238R8
Zoro #
G4957906
UPC #
-
Country of Origin
United States
Dimensions
Width
2-3/8"
Diameter
2-3/8"
Compatible Sign Post Size
2-3/8 in
Wall Thickness
8-12 ga
Details
Material
Cast iron
Post Style
Round
Color
Silver
Shape
Round
For Use With
2-3/8 in OD Round Sign Post & Anchor Post, 8 to 12 Gage Wall Thickness, FHWA and NCHRP Report 350 Compliant
Sub-Category
Post Mounting Anchors
Includes
Mounting Hardware
Item
Breakaway Device for Round Posts
Standards
FHWA Approved, NCHRP Report 350
Breakaway Feature
Yes
Includes Clean Out Bar
No
Sign Support Type
Sign Couplers
Compatible with Brand
Brady, TAPCO
Compatible Sign Post Style
Round
Compatible Sign Post
2 3/8 in Round
NCHRP-350 Compliant
Yes
Includes Mounting Hardware
Yes
Description
Breakaway Device for Round Posts, Sign Couplers, Compatible Sign Post 2 3/8 in Round, Wall Thickness 8-12 ga, Breakaway Feature Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.