1-1/4 Diameter Round Cabinet Knob, Brushed Oil Rubbed Bronze

  • Mfr # DPA-R92KORB

  • Zoro # G216180685


product price:  $2.15
/ea
Sold in multiples of 6 for $12.90

Key Features

Color
Brushed Oil Rubbed Bronze
Material
Zinc
Projection
7/8 in
Diameter
1-1/4 in
Shape
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA-R92KORB
Zoro #
G216180685
UPC #
810098777001
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Color
Brushed Oil Rubbed Bronze
Material
Zinc
Projection
7/8 in
Shape
Transitional
Finish
Brushed Oil Rubbed Bronze

Description

Bring stately appeal to any space with this finely crafted 1-1/4 diameter knob from DesignPerfect. The ringed detail adds softness and comfort for a piece that's as cozy as it is beautiful. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.