
1-1/4 Diameter Round Cabinet Knob, Matte/Flat Black
Mfr # DPA-R31KBLK
Zoro # G916180541
product price: $4.29
/eaSold in multiples of 3 for $12.87
Key Features
Color
Black
Diameter
1-1/4 in
Projection
1-3/16 in
Shape
Transitional
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-R31KBLK
Zoro #
G916180541
UPC #
810098777810
Country of Origin
China
Dimensions
Diameter
1-1/4 in
Details
Color
Black
Projection
1-3/16 in
Shape
Transitional
Finish
Black
Material
Zinc
Description
This 1-1/4 diameter round button knob from DesignPerfect features an inset ring detail for instant wow factor. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.