1-1/4 Overall Length Oval Cabinet Knob, Champagne Bronze/Gold, 25PK

  • Mfr # DPA25B7KCBZ

  • Zoro # G416179830


product price:  $81.25
/pk 25, $3.25/ea
Free Shipping & Returns

Key Features

Size
13/16 in x 1-1/4 in
Shape
Transitional
Color
Champagne Bronze/Gold
Projection
1-1/4 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25B7KCBZ
Zoro #
G416179830
UPC #
810098777629
Country of Origin
China

Dimensions

Size
13/16 in x 1-1/4 in

Details

Shape
Transitional
Finish
Champagne Bronze/Gold
Color
Champagne Bronze/Gold
Projection
1-1/4 in
Material
Zinc

Description

This 25-Pack of 1-1/4 overall length egg knobs from DesignPerfect is available in multiple finishes. The number of uses for this knob are nearly endless. Ideal for cabinet doors, drawers and more! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Elongated design for easy use
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.