1-1/4 Overall Length Oval Cabinet Knob, Matte/Flat Black, 10PK

  • Mfr # DPA10B7KBLK

  • Zoro # G716179868


product price: $32.75
/pk 10, $3.28/ea

Key Features

Projection
1-1/4 in
Shape
Transitional
Material
Zinc
Size
13/16 in x 1-1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA10B7KBLK
Zoro #
G716179868
UPC #
810098777643
Country of Origin
China

Dimensions

Size
13/16 in x 1-1/4 in

Details

Projection
1-1/4 in
Shape
Transitional
Finish
Black
Material
Zinc
Color
Black

Description

This 10-pack of 1-1/4 overall length egg knobs from DesignPerfect is available in multiple finishes. The number of uses for this knob is nearly endless. Ideal for cabinet doors, drawers and more! DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Elongated design for easy use
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.