1-3/16 Overall Length Square Cabinet Knob, Brushed Oil Rubbed Bronze, 25PK

  • Mfr # DPA25S54KORB

  • Zoro # G016180304


product price:  $103.99
/pk 25, $4.16/ea
Free Shipping & Returns

Key Features

Projection
1-1/4 in
Material
Zinc
Color
Brushed Oil Rubbed Bronze
Shape
Contemporary
Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA25S54KORB
Zoro #
G016180304
UPC #
850017168572
Country of Origin
China

Dimensions

Diameter
1-3/16 in

Details

Finish
Brushed Oil Rubbed Bronze
Projection
1-1/4 in
Material
Zinc
Color
Brushed Oil Rubbed Bronze
Shape
Contemporary

Description

The simple, stepped accents of the 1-3/16 overall length square cabinet knobs in this 10-pack from DesignPerfect make them a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.