1-3/16 Overall Length Square Cabinet Knob, Brushed Oil Rubbed Bronze, 25PK

  • Mfr # DPA25S83KORB

  • Zoro # G916179903


product price:  $98.79
/pk 25, $3.95/ea
Free Shipping & Returns

Key Features

Shape
Transitional
Material
Zinc
Projection
15/16 in
Diameter
1-3/16 in
Color
Brushed Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPA25S83KORB
Zoro #
G916179903
UPC #
810098770637
Country of Origin
China

Dimensions

Diameter
1-3/16 in

Details

Shape
Transitional
Material
Zinc
Finish
Brushed Oil Rubbed Bronze
Projection
15/16 in
Color
Brushed Oil Rubbed Bronze

Description

The slight curve of the 1-3/16 overall length square cabinet knobs from DesignPerfect in this 25-Pack make them a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.