1-3/16 Overall Length Square Cabinet Knob, Champagne Bronze/Gold, 25PK

  • Mfr # DPA25S94KCBZ

  • Zoro # G716180536


product price:  $70.29
/pk 25, $2.81/ea

Key Features

Projection
1 in
Color
Champagne Bronze/Gold
Material
Zinc
Shape
Contemporary
Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA25S94KCBZ
Zoro #
G716180536
UPC #
810098770316
Country of Origin
China

Dimensions

Diameter
1-3/16 in

Details

Projection
1 in
Color
Champagne Bronze/Gold
Material
Zinc
Shape
Contemporary
Finish
Champagne Bronze/Gold

Description

Looking for the perfect finishing touch? These 1-3/16 overall length DesignPerfect square knobs are perfect for cabinet doors and drawers. These knobs feature a faceted design that creates a dramatic look. Multiple finishes allow you to add beauty to your kitchen, bathroom, office, or any room in your house. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • A classic design
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.