Shop REV-A-SHELF
See all product information
Create Account
Maple Veneer, Light Brown, 20.5 in W, 18.23 in H, 22.25 in D, 22.25 in L, Light Brown
- Mfr # 4CW2-24SC-1
- Zoro # G507059522
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
18.23 in
Width
20.5 in
Length
22.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4CW2-24SC-1
- Zoro #
- G507059522
- UPC #
- 90713030555
- Country of Origin
- China
Dimensions
- Height
- 18.23 in
- Width
- 20.5 in
- Length
- 22.25 in
- Depth
- 22.25 in
- Size
- 20.5"W x 22.25"D x 18.23"H
Details
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Two-Tier cookware organizer, (2) lid organizer insert, (1)-pot/pan organizer insert and rest, (4) wooden pegs
Description
Take the frustration out of cookware storage with these beautiful natural maple pullouts designed specifically for cookware storage and organization. Available in two sizes with accessories and pegboard bottoms that ensure limitless customization.
- Top shelf slides back into cabinet to access lower drawer
- Adjustable pot/pan insert holds up to 5-pots/pans
- Configure (4) wood pegs on pre-drilled pegboard for ultimate flexibility
- Usable space in bottom drawer is 9-1/4" H
- Designed for a cabinet opening of 20-1/2" W or larger
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Mounts to cabinet floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.