1-3/16 Overall Length Square Cabinet Knob, Matte/Flat Black, 25PK

  • Mfr # DPA25S83KBLK

  • Zoro # G316179954


product price:  $98.79
/pk 25, $3.95/ea
Free Shipping & Returns

Key Features

Shape
Transitional
Color
Black
Material
Zinc
Diameter
1-3/16 in
Projection
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA25S83KBLK
Zoro #
G316179954
UPC #
810098770606
Country of Origin
China

Dimensions

Diameter
1-3/16 in

Details

Shape
Transitional
Color
Black
Material
Zinc
Projection
15/16 in
Finish
Black

Description

The slight curve of the 1-3/16 overall length square cabinet knobs from DesignPerfect in this 25-Pack make them a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.


  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Available in a variety of finishes
  • Suits any décor style
  • Sturdy design
  • Mounting screws included
  • Individually wrapped
  • Backed by Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.