
1-3/16 Overall Length Square Cabinet Knob, Matte/Flat Black
Mfr # DPA-S83KBLK
Zoro # G016180076
product price: $4.79
/eaSold in multiples of 3 for $14.37
Key Features
Projection
15/16 in
Diameter
1-3/16 in
Material
Zinc
Color
Black
Shape
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-S83KBLK
Zoro #
G016180076
UPC #
810098770583
Country of Origin
China
Dimensions
Diameter
1-3/16 in
Details
Projection
15/16 in
Material
Zinc
Color
Black
Finish
Black
Shape
Transitional
Description
The slight curve of this 1-3/16 overall length square cabinet knob from DesignPerfect makes this a perfect accent to a variety of cabinet styles. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.