
1-5/16 Diameter Round Cabinet Knob, Matte/Flat Black, 10PK
Mfr # DPA10R38KBLK
Zoro # G816180573
product price: $34.79
/pk 10, $3.48/eaKey Features
Projection
1 in
Color
Black
Material
Zinc
Diameter
1-5/16 in
Shape
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10R38KBLK
Zoro #
G816180573
UPC #
810098777100
Country of Origin
China
Dimensions
Diameter
1-5/16 in
Details
Projection
1 in
Color
Black
Material
Zinc
Shape
Transitional
Finish
Black
Description
Bring stately appeal to any space with this 10-pack of finely crafted 1-5/16 diameter knobs from DesignPerfect. The ringed detail adds softness and comfort for pieces that are as cozy as they are beautiful. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.