
12-9/16'' Center-to-Center Bar Pull, Brushed Satin Nickel
Mfr # DPA-T209SNB
Zoro # G916180510
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Length
15.6875 in
Width
0.5 in
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA-T209SNB
Zoro #
G916180510
UPC #
810098770699
Country of Origin
China
Dimensions
Length
15.6875 in
Width
0.5 in
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Outer Mounting Hole Ctr. to Ctr.
12-9/16 in
Finish
Brushed Satin Nickel
Shape
Rounded
Material
Steel
Description
This 12-1/2'' center-to-center bar pull is available in multiple finishes to coordinate with any decor. This pull features a classic and timeless design perfect for traditional cabinets and furniture. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.