Maple Veneer, Light Brown, 24 in W, 26 in H, 24 in D, 24 in L, Light Brown
- Mfr # LD-4BW-062-24-1
- Zoro # G407059653
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
26 in
Width
24 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD-4BW-062-24-1
- Zoro #
- G407059653
- UPC #
- 90713003054
- Country of Origin
- China
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (2) Shelf Wood Full-Circle set with telescoping post and mounting hardware
Dimensions
- Height
- 26 in
- Width
- 24 in
- Length
- 24 in
- Depth
- 24 in
- Size
- 24"W x 24"D x 26"H
Description
It's all about the base cabinet except when you can't access it. Get the most out of your space with the Rev-A-Shelf® Banded Wood full-circle lazy susan. With single and double shelf options that independently rotate, you will not only maximize your cabinet storage, but you can also easily see everything within with just a twirl. Available in 24", 28", and 32" diameters, they come with either a bottom mount steel bearing or a Twist-n-Lock telescoping post designed to make installation easy and adjusting the 5/8" thick shelves effortless.
- Independently rotating injection molded polymer hub included
- Top shelf is adjustable once installed
- Laminated Hardwood rim with 5/8" thick shelf bottom
- Adjustable post will accommodate a 26" to 31" interior cabinet height
- Designed for Corner Base Cabinets
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Cabinet Floor Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.