
3 3/4'' Center-to-Center Bar Pull, 10PK
Mfr # DPA10S713CBZ
Zoro # G716180000
product price: $56.35
/pk 10, $5.64/eaKey Features
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Champagne Bronze/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10S713CBZ
Zoro #
G716180000
UPC #
810098777995
Country of Origin
Taiwan, Province of China
Details
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Finish
Champagne Bronze/Gold
Description
Transform your cabinets and drawers with this DesignPerfect 3 3/4'' center-to-center handle cabinet pull. This sleek and stylish handle pull is designed to seamlessly enhance both the aesthetics and functionality of your living space. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Convenient 10-pack
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.