
3'' Center-to-Center Handle Pull, Brushed Oil Rubbed Bronze, 10PK
Mfr # DPA10R572ORB
Zoro # G816180016
product price: $30.85
/pk 10, $3.09/eaKey Features
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Length
3.375 in
Width
0.5 in
Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPA10R572ORB
Zoro #
G816180016
UPC #
810098773652
Country of Origin
China
Dimensions
Length
3.375 in
Width
0.5 in
Details
Material
Zinc
Includes
8-32 x 1" and 8-32 x 1-3/4" break screw (2 each)
Finish
Brushed Oil Rubbed Bronze
Shape
Rounded
Outer Mounting Hole Ctr. to Ctr.
3 in
Description
With their ring details, this 10-pack of 3'' center-to-center handle pulls from DesignPerfect creates a poised look for your cabinet doors and drawers. DesignPerfect specializes in decorative hardware items that are both functional as well as beautiful.
- Perfect for Kitchens, Baths, Closets, and Furniture
- Available in a variety of finishes
- Suits any décor style
- Sturdy design
- Mounting screws included
- Individually wrapped
- Backed by Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.