This item is Discontinued.

Designs Of Distinction 24" Square Tapered Leg - White Oak 01244024WK6

24" Square Tapered Leg - White Oak (Discontinued)

  • Mfr # 01244024WK6
  • Zoro # G506147916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01244024WK6
Zoro #
G506147916
UPC #
30876077639
Country of Origin
United States

Description

Our new Square Tapered feet and legs range in size from 6" to 29". The 6", 9", 18", and 24" sizes include a 5/16-18" hanger bolts that protrude .75" for easy installation. We've also added a 1/16" radius to the bottom of the foot to prevent tearout and provide a polished look. With a contemporary take on a classic design, the Sqaure Tapered feet and legs with are part of our Urban Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.