Desktex

Black Vinyl Rectangular Desk Pad - 20" x 36"


product price: $28.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Vinyl/PVC
  • Height 0.03 in
  • Width 20 in
  • Includes Desk Mat Only
See all product information

Product Information

Dimensions

Height 0.03 in
Width 20 in
Length 36 in

Details

Item Desk Mat
Color Black
Material Vinyl/PVC
Includes Desk Mat Only

Description

Desktex black PVC is a durable surface protector from our desk pad range, made from vinyl plastic. Simply wipe clean with a damp cloth to remove any dirt build up. Our products are designed to perfectly preserve the condition of every surface they cover. All Polycarbonate and PVC desk pads in the Desktex range are fully recyclable and are manufactured in our facility which obtains 25% of its energy requirements from renewable sources. Proudly designed and manufactured in the UK. Mat size may vary slightly due to manufacturing process.

Restrictions

  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.