Zoro Homepage

DES Click 25G Splittable Cable Gland, M25x1.5 White

  • Mfr # 1731051325

  • Zoro # G116127292


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Length
36.28 in
Width
36.47 in
Color
White
Cut-out Dimensions
25.5 in
Thread Size
M25x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731051325
Zoro #
G116127292
UPC #
-
Country of Origin
China

Dimensions

Length
36.28 in
Width
36.47 in
Cut-out Dimensions
25.5 in
Thread Size
M25x1.5

Details

Color
White

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.