Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DES-PM S 86/17B Cable Entry Plate, Cutout 85 x 16 mm, Black

  • Mfr # 1732078618

  • Zoro # G616125033


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Color
Black
Plate Dimensions
4.06 x 1.1
Cut-out Dimensions
3.35 x 0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732078618
Zoro #
G616125033
UPC #
-
Country of Origin
China

Dimensions

Plate Dimensions
4.06 x 1.1
Cut-out Dimensions
3.35 x 0.63 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.