Zoro Homepage

Detectable 2L Stackable Scooping Jug Purple

  • Mfr # 535-S018-T101-P07

  • Zoro # G7332090


product price: $15.35
/ea

Key Features

Autoclavable
No
Capacity - Metric
2 L
Capacity - English
67-5/8 fl oz
Closure Type
Spigot
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-S018-T101-P07
Zoro #
G7332090
UPC #
-
Country of Origin
United Kingdom

Dimensions

Labware Height - English
6-3/4 in
Overall Width - Metric
170 mm
Overall Height - Metric
175 mm
Labware Width - English
4 in
Labware Depth - English
6 in
Bowl Length - Metric
32 mm
Handle Length - Metric
120 mm
Overall Length - Metric
152 mm
Overall Depth - Metric
152 mm

Details

Item
Scooping Jug
Autoclavable
No
Capacity - Metric
2 L
Capacity - English
67-5/8 fl oz
Closure Type
Spigot
Body Material
Polypropylene
Handle Style
Integral Shoulder
Body Color
Purple
Clarity
Colored
Features
X-Ray and Metal Detectable
Includes Closure
No
For Use With
liquids
Type
Wide Mouth
Includes
Fully X-Ray and Metal Detecable
Material
Polypropylene
Standards
EU, FDA Food Contact Approved
Sterile/Non-Sterile
Non-Sterile
Product Type
Scoop
Capacity - Imperial
67 5/8 fl oz
Coating
Uncoated
Nominal Capacity - English
74.24 oz
Nominal Capacity - Metric
2.2 L
Basic Material
Plastic

Description

Scooping Jug, Product Type Scoop, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 67 5/8 fl oz, Color Purple, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards EU, FDA Food Contact Approved, Overall Length - Metric 152 mm, Capacity - Metric 2 L, Features X-Ray and Metal Detectable, Handle Length - Metric 120 mm, Coating Uncoated, Overall Width - Metric 170 mm, Overall Height - Metric 175 mm, Bowl Length - Metric 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.