Zoro Homepage

Detectable Buna Sheet, Blue, 12 in X 12 in X 6mm

  • Mfr # 849-1216

  • Zoro # G916546996


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Rubber Color
Blue
Rubber Material
Buna
Rubber Length
12 in
Rubber Width
12 in
Depth
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849-1216
Zoro #
G916546996
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rubber Length
12 in
Rubber Width
12 in
Depth
6 mm

Details

Rubber Color
Blue
Rubber Material
Buna
Item
Silicone Sheets

Description

Metal Detectable Buna Sheet, Blue, 12 X 12 X 6mm


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.