
Detectable Elephant Pen, Black Ink, W/Lanyard, PK50
Mfr # 104-I02-C11-PA03
Zoro # G7899985
product price: $96.89
/pk 50, $1.94/ea
Free Shipping & Returns
Key Features
Ink Color
Black
Color
Black
Pen Ink Color
Black
Tip Style
Ball
Pen Cap
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-I02-C11-PA03
Zoro #
G7899985
UPC #
-
Country of Origin
United Kingdom
Details
Ink Color
Black
Color
Black
Item
Pen Set
Pen Ink Color
Black
Tip Style
Ball
Pen Cap
Retractable
Features
Shatter-Resistant
NSF Certified
No
Body Color
Blue
Pen Grip
Indented
Barrel Color
Blue
Barrel Material
Polymer
Series
Elephant
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
Retractable
X-Ray Detectable
X-Ray Detectable
Clip Type
Lanyard Loop
Cartridge Type
Non-Pressurized
Ink Type
Ballpoint
Washable
Washable
Number of Markers
50
Refillable
Refillable
Description
Pen Set, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Indented, Pen Cap Retractable, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.