Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Elephant Stick Pen, W/Clip, PK50

  • Mfr # 105-C101-I02-PA01

  • Zoro # G7900037


product price: $58.69
/pk 50, $1.17/ea

Key Features

Ink Color
Black
Color
Black
Pen Ink Color
Black
Tip Style
Ball
Pen Cap
No Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-C101-I02-PA01
Zoro #
G7900037
UPC #
-
Country of Origin
United Kingdom

Details

Ink Color
Black
Color
Black
Item
Pen Set
Pen Ink Color
Black
Tip Style
Ball
Pen Cap
No Cap
NSF Certified
No
Body Color
Blue
Temp. Range
Ambient
Pen Grip
Indented
Barrel Material
Polymer
Includes
Ink Refill
Barrel Color
Blue
Pen Tip
1 mm
Series
Elephant
Metal Detectable
Metal Detectable
Marker Cap
No Cap
X-Ray Detectable
X-Ray Detectable
Cleanroom Standard
ISO 4-5
Ink Type
Ballpoint
Number of Markers
50
Includes Pen Cushion
Cushion Not Included
Erasable
Non-Erasable
Washable
Non-Washable
Cartridge Type
Non-Pressurized
Toxicity
Non-Toxic
Refillable
Refillable
Clip Type
Pocket Clip

Description

Pen Set, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Indented, Pen Cap No Cap, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.