Neon Windows Dry Erase Marker, Broad Bullet Tip, Assorted Colors, PK5

  • Mfr # 1752226

  • Zoro # G801847962


product price:  $10.89
/pk 5, $2.18/ea

Key Features

Ink Color
Neon Orange
Tip Size
Broad
Color
Assorted
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1752226
Zoro #
G801847962
UPC #
71641010666
Country of Origin
Japan

Dimensions

Tip Size
Broad

Details

Item
Markers
Ink Color
Neon Orange
Color
Assorted
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Number of Markers
5
Marker Type
Dry Erase
Weight
0.26 lbs
Marker Grade
General Use
Marker Color Assortment
Neon Blue; Neon Green; Neon Orange; Neon Pink; Neon Yellow
Pack Size
5 / Set

Description

Create vibrant marks on windows, mirrors and dark surfaces with Expo Neon Low Odor Dry Erase Markers. The neon window markers feature a specially designed, low-odor ink that can be used on both black and white dry erase surfaces as well as windows. The ink goes on bright yet also erases easily. Use your colorful Expo dry erase markers to leave notes and give exciting lessons.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.