Zoro Homepage

Detectable Hd Pen W/ Clip, Blu Ink, PK50

  • Mfr # 101-I01-C44-PA01

  • Zoro # G4524821


product price: $93.59
/pk 50, $1.87/ea
Free Shipping & Returns

Key Features

Ink Color
Blue
Pen Type
HD Retractable Pen
Pen Ink Color
Blue
Series
HD
Cartridge Type
Non-Pressurized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-I01-C44-PA01
Zoro #
G4524821
UPC #
-
Country of Origin
United Kingdom

Details

Ink Color
Blue
Pen Type
HD Retractable Pen
Item
Detectable Pen
Pen Ink Color
Blue
Series
HD
Cartridge Type
Non-Pressurized
Clip Type
Pocket Clip
Number of Markers
50
Metal Detectable
Metal Detectable
Ink Type
Standard

Description

Detectable Hd Pen W/ Clip,Blu Ink,PK50, Pen Ink Color Blue, Series HD, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.