Paint Marker, Medium Tip, White Color Family, Paint

  • Mfr # 96930

  • Zoro # G4294227


product price:  $4.99
/ea

Key Features

Color
White
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.; Low in VOC's and Will not Contribute to Ground-Level Ozone
Marking Tip Shape
Bullet
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96930
Zoro #
G4294227
UPC #
048615969305
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
White
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.; Low in VOC's and Will not Contribute to Ground-Level Ozone
Marking Tip Shape
Bullet
Marker Type
Permanent
Standards
EPA HAPS and SARA 313, California Prop 65
Series
Paint-Riter
Marking Tool Product Group
Paint Markers
Features
Run-Resistant
Dry Time
30 sec
Actuation Type
Standard
Pigment Permanence
Permanent
Removal Method
Remover
Minimum Performance Temperature
-50 Degrees F
US Navy C3070 Specification Compliance
No
Housing Material
Metal
Compatible Surfaces
Aluminum, Ceramic, Glass, Iron, Plastic, Rubber, Steel
Maximum Application Temperature
150 Degrees F
US DOE RDT-F7-3T Specification Compliance
No
Maximum Performance Temperature
150 Degrees F
Minimum Application Temperature
-50 Degrees F
NSF Registered
No
Housing Attachment Style
Clip
Tip Protection Type
Snap-on Cap
Pigment Material
Paint
Paint Marker Format
Marker
Rolls-Royce EMS 56752 Specification Compliance
No
Specialty Environment or Surface Conditions
Wet Surfaces
MIL Spec STD-2041D Compliance
No
Color Family
White

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Aluminum, Ceramic, Glass, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.