Detectable HD Pen w/Clip, Blk Gel Ink, PK50

  • Mfr # 101-I22-C16-PA01

  • Zoro # G3578473


product price: $183.38
/pk 50, $3.67/ea
Free Shipping & Returns

Key Features

Ink Color
Black
Pen Type
HD Retractable Pen
Pen Ink Color
Black
Pen Cap
Retractable
Pen Grip
Indented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-I22-C16-PA01
Zoro #
G3578473
UPC #
-
Country of Origin
United Kingdom

Details

Ink Color
Black
Pen Type
HD Retractable Pen
Item
HD Pen
Pen Ink Color
Black
Pen Cap
Retractable
Pen Grip
Indented
Includes
Clip
Features
Shatter-Resistant
Barrel Material
Metal
Barrel Color
Blue
Series
HD
Pen Tip
10.74 mm
Includes Pen Cushion
Cushion Not Included
Marker Cap
Retractable
Number of Markers
50
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Cartridge Type
Non-Pressurized
Clip Type
Pocket Clip

Description

HD Pen w/Clip,Blk Gel Ink,Package Quantity 50, Pen Tip 10.74 mm, Barrel Material Metal, Barrel Color Blue, Pen Grip Indented, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series HD, Features Shatter-Resistant, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.