Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable HD Pen w/Lnyrd, Blue Gel Ink, PK50

  • Mfr # 101-I21-C16-PA03

  • Zoro # G3591502


product price: $168.99
/pk 50, $3.38/ea
Free Shipping & Returns

Key Features

Ink Color
Blue
Pen Type
HD Retractable Pen
Pen Ink Color
Blue
Series
HD
Cartridge Type
Non-Pressurized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-I21-C16-PA03
Zoro #
G3591502
UPC #
-
Country of Origin
United States

Details

Ink Color
Blue
Pen Type
HD Retractable Pen
Item
HD Pen
Pen Ink Color
Blue
Series
HD
Cartridge Type
Non-Pressurized
Ink Type
Gel
Clip Type
Lanyard Loop
Number of Markers
50

Description

HD Pen w/Lanyard,Blue Gel Ink,Package Quantity 50, Pen Ink Color Blue, Series HD, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.