Zoro Homepage

Detectable Scraper Aluminium Handle Brass Blade 3in

  • Mfr # 586-W03-Q02-S423

  • Zoro # G516552649


product price: $28.25
/ea

Key Features

Color
Silver/Brass
Width
8 in
Overall Length
3 in
Material
Aluminum/Brass
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-W03-Q02-S423
Zoro #
G516552649
UPC #
-
Country of Origin
India

Dimensions

Width
8 in
Overall Length
3 in
Depth
1 in

Details

Color
Silver/Brass
Item
Scraper
Material
Aluminum/Brass

Description

Metal Detectable & X-Ray Visible Hand Scraper, Aluminium Handle, Brass Blade, 75 mm x 233 mm


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.