Caulk, White, 10.1 oz
- Mfr # 8401
- Zoro # G223933830
product price:Â
$
2.35
/ea
Key Features
Resistance Properties
Water Resistant, Weather Resistant
Standards
ASTM C834, ASTM C920
Color
White
Sealant Base
Siliconized Acrylic
Working Time
15 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8401
- Zoro #
- G223933830
- UPC #
- 037083084016
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Resistance Properties
- Water Resistant, Weather Resistant
- Standards
- ASTM C834, ASTM C920
- Item
- Caulk
- Color
- White
- Sealant Base
- Siliconized Acrylic
- Working Time
- 15 min
- Maximum Performance Temperature
- 160 Degrees F
- Cure Type
- Room Temperature
- Container Type
- Cartridge
- Environment
- Indoor/Outdoor
- Minimum Application Temperature
- 40 Degrees F
- VOC Content Weight
- 48.37 g/L
- Finishing Features
- Paintable
- For Use On Surface Material
- Aluminum, Brick, Concrete, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, Plastic, Tile, Wood
- Application
- Multipurpose
- Minimum Performance Temperature
- 0 Degrees F
- Specific Gravity
- 1.55457
- Joint Compression Expansion Tolerance
- +/-25%
- Full Cure Time
- 7 day
- Series
- Pro-Grade +
- Maximum Application Temperature
- 120 Degrees F
- Elongation
- Not Rated
- VOC Content Weight Percentage
- 1.5 %
Description
Caulk, Color White, Application Multipurpose, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Water Resistant, Weather Resistant, Standards ASTM C834, ASTM C920, Elongation Not Rated, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min, For Use On Surface Material Aluminum, Brick, Concrete, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, Plastic, Tile, Wood
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.