Zoro Homepage

Detectable Silicone Sheet Blue 2 mm x 1000 mm x 2000 mm

  • Mfr # 815-S149-P01

  • Zoro # G016547008


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
1m
Rubber Material
Silicone
Rubber Length
2m
Rubber Color
Blue
Depth
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-S149-P01
Zoro #
G016547008
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rubber Width
1m
Rubber Length
2m
Depth
2 mm

Details

Item
Silicone Sheets
Rubber Material
Silicone
Rubber Color
Blue

Description

Metal Detectable & X-Ray Visible Sheet, Silicone Rubber, Matte, Blue, 2 mm x 1000 mm x 2000 mm


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.