Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Silicone Sheet Blue 36 in X 1 in Strip, 5mm Thick

  • Mfr # 817-1162

  • Zoro # G216547044


product price: $26.99
/ea

Key Features

Rubber Material
Silicone
Rubber Width
1 in
Rubber Length
36 in
Rubber Color
Blue
Depth
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-1162
Zoro #
G216547044
UPC #
-
Country of Origin
United Kingdom

Dimensions

Rubber Width
1 in
Rubber Length
36 in
Depth
5 mm

Details

Rubber Material
Silicone
Item
Silicone Sheets
Rubber Color
Blue

Description

Metal Detectable Silicone Rubber, Blue, 70 Shore, 36 X 1 Strip, 5mm Thick


  • Metal Detectable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.