Zoro Homepage

Detectable Stackable Trays Complete with Lid Orange

  • Mfr # 534S-A40-P08

  • Zoro # G616547040


product price: $63.19
/ea

Key Features

Color
Orange
Overall Length
16 in
Overall Height
5 in
Material
Polypropylene
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534S-A40-P08
Zoro #
G616547040
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
16 in
Overall Height
5 in
Overall Width
24 in

Details

Color
Orange
Item
Storage Tray
Material
Polypropylene

Description

Metal Detectable & X-Ray Visible Stackable Storage Tray with Lid, Polymer, Orange, 20 L


  • Metal Detectable
  • X-ray Visible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.