
Detectable Stackable Trays Complete with Lid Purple
Mfr # 534S-A40-P07
Zoro # G516547102
product price: $63.19
/eaKey Features
Overall Length
16 in
Overall Width
24 in
Overall Height
5 in
Material
Polypropylene
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534S-A40-P07
Zoro #
G516547102
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
16 in
Overall Width
24 in
Overall Height
5 in
Details
Item
Storage Tray
Material
Polypropylene
Color
Purple
Description
Metal Detectable & X-Ray Visible Stackable Storage Tray with Lid, Polymer, Purple, 20 L
- Metal Detectable
- X-ray Visible
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.