Zoro Homepage

Detectable Stackable Trays Lid Only Green

  • Mfr # 534S-A209-P04

  • Zoro # G016547091


product price: $25.95
/ea

Key Features

Material
Polypropylene
Color
Green
Overall Height
1 in
Overall Length
16 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534S-A209-P04
Zoro #
G016547091
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
1 in
Overall Length
16 in
Overall Width
24 in

Details

Material
Polypropylene
Item
Storage Tray
Color
Green

Description

Metal Detectable & X-Ray Visible Stackable Tray Lid, Polymer, Green


  • Metal Detectable
  • X-ray Visible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.