
Detectable Stackable Trays Lid Only Purple
Mfr # 534S-A209-P07
Zoro # G916547047
product price: $25.95
/eaKey Features
Overall Length
16 in
Overall Height
1 in
Overall Width
24 in
Material
Polypropylene
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534S-A209-P07
Zoro #
G916547047
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
16 in
Overall Height
1 in
Overall Width
24 in
Details
Item
Storage Tray
Material
Polypropylene
Color
Purple
Description
Metal Detectable & X-Ray Visible Stackable Tray Lid, Polymer, Purple
- Metal Detectable
- X-ray Visible
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.