Shop All Security Identification Supplies
Detectamet
Detectable Swipecard Holder, Plastic, Black, PK50
Mfr # 212-A65-A56-P02
Zoro # G1822158
product price: $31.85
/pk 25, $1.27/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- For Use With Employee ID Badges
- Type Horizontal, Vertical
- Legend Blank
- Color Black
Product Information
- Brand Detectamet
- MFR # 212-A65-A56-P02
- Zoro # G1822158
- Country of Origin United Kingdom
- Category Security Identification Supplies
Dimensions
Height | 4 in |
Length | 8 in |
Width | 4 in |
Details
Description
Swipecard Holder, Horizontal, Vertical, Number Series Blank, Material X-Ray Visible and Metal Detectable Plastic, Color Black, Length 8 in, Width 4 in, Height 4 in, Legend Blank, For Use With Employee ID Badges, Material Thickness 1/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips UHP 200-150w 1.0 P22 (UHP 200-150W 1.0 P22 PHILIPS)
- BLACK BOX Hd15 Gender Changer, Emi/Rfi Shielded, F (FA454-R2)
- EATON Eaton 5Px 2200 Rt2U Replacement Battery (EBP-1002)
- CMPLE CMPLE 732-N 15ft 28AWG HDMI 1.4 Cable with Ethernet with Ferrite Cores- Black (732-N)
- ZORO SELECT Flat Neck Cord and Reel, Blue (2XKK1)
- C-LINE PRODUCTS Name Tent Holder, Rigid, 4-1/4 x 11, PK25 (87507)
- BADGY ID Card Printer Ribbon, Color, 8 in. H (CBGR0100C)
- CHUMS Gator Clip, PK10 (RHOOK4)
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 (2XKE6)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- BRADY Parking Permits, Rearview, 101-200, Wht/Blu (96262)
- Detectamet Security Identification Supplies