Disposable Gloves, 0.135mm Palm, vinyl, Powder-Free, M, 1000 PK, Blue
- Mfr # 450-A65-S090-X31
- Zoro # G4543712
product price:Â
$
20.49
/pk of 100, $0.20/ea
Key Features
Size
M
Color
Blue
Material
Vinyl
Palm Thickness
0.135 mm
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450-A65-S090-X31
- Zoro #
- G4543712
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
- Palm Thickness
- 0.135 mm
- Size- Alpha
- M
- Finger Thickness
- 4 mil
- Fits Chest Size
- Metal-Detectable
- Length
- 9 in
Description
Disposable Gloves, Acceptable Quality Level (AQL) 2, Anti-Static Anti-Static Not Included, Color Blue, Disposable Glove Type Food-Grade, Features Metal-Detectable, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ISO 14001, ISO 45001, ISO 9001, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.