Economy Retractable Pen, Red Ink, W/Clip, PK50

  • Mfr # 125-P01-I03

  • Zoro # G7777071


product price:  $78.39
/pk 50, $1.57/ea
Free Shipping & Returns

Key Features

Color
Red
Pen Ink Color
Red
Pen Cap
Retractable
Body Color
Blue
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125-P01-I03
Zoro #
G7777071
UPC #
-
Country of Origin
India

Details

Ink Color
Red
Color
Red
Item
Pen Set
Pen Ink Color
Red
Pen Cap
Retractable
Body Color
Blue
NSF Certified
No
Green Environmental Attribute
Non-Toxic
Pen Grip
Textured Grip
Barrel Color
Blue
Includes
Ink Refill
Barrel Material
Polymer
Pen Tip
1 mm
Series
Economy
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Refillable
Refillable
Erasable
Non-Erasable
X-Ray Detectable
X-Ray Detectable
Washable
Non-Washable
Cleanroom Standard
ISO 4-5
Cartridge Type
Non-Pressurized
Includes Pen Cushion
Cushion Not Included
Ink Type
Ballpoint
Clip Type
Pocket Clip
Toxicity
Non-Toxic
Number of Markers
50

Description

Pen Set, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Textured Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Economy, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.