Keyhole Tags, Paper, 0.1 in H x 1.97 in W, White, 250 PK

  • Mfr # 555-P06-S128-X17

  • Zoro # G216547051


product price:  $137.99
/pk 250, $0.55/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Width
1.97 in
Length
10.98 in
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555-P06-S128-X17
Zoro #
G216547051
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
1.97 in
Length
10.98 in
Height
0.1 in

Details

Material
Paper
Item
Keyhole Tags
Color
White

Description

Metal Detectable Keyhole Tags White 50x279mm Roll 500


  • Metal Detectable
  • Color coded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.