Keyhole Tags, Paper, 0.1 in H x 1.97 in W, Yellow, 250 PK

  • Mfr # 555-P05-S128-X17

  • Zoro # G016547084


product price:  $137.99
/pk 250, $0.55/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Yellow
Length
10.98 in
Height
0.1 in
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555-P05-S128-X17
Zoro #
G016547084
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
10.98 in
Height
0.1 in
Width
1.97 in

Details

Material
Paper
Color
Yellow
Item
Keyhole Tags

Description

Metal Detectable Keyhole Tags Yellow 50x279mm Roll 500


  • Metal Detectable
  • Color coded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.